Apply to be a TradeMaster!
Main product image of 12" Offset Mini Split Double Stack Stand (Holds up to 400 lbs on Bottom & 200 lbs on Top)
Magnifying glass
Hover image to zoom

12" Offset Mini Split Double Stack Stand (Holds up to 400 lbs on Bottom & 200 lbs on Top)

SKU:
QSMS1203
Rating:
(0)
Q&A:
(0)
12" Offset Mini Split Double Stack Stand (Holds up to 400 lbs on Bottom & 200 lbs on Top)
Magnifying glass
Hover image to zoom
$574.83 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"

Description

–
The Quick-Sling® QSMS1203 is a 12 in. (height) double stack mini split condensing unit stand for 2 single fan units one above the other. This saves space by allowing 2 systems to only take up the foot print of a single unit. The offset mounting arms allow heat pumps to be staggered so top unit does not drip on bottom. Refer to our online Quick-Sling product compatibility app to select the stand that matches your equipment.

Product Features
  • Made from strong 14-gauge square tubing
  • 600 lbs. total capacity: 400 lbs. bottom shelf, 200 lbs. top shelf
  • Double stack stand allows two systems to only take up the foot print/space of a single unit
  • The offset mounting arms allow heat pumps to be staggered so top unit does not drip on bottom
  • Powder coated finish for outdoor use
  • Each 6 in. x 6 in. foot is made from 11 gauge steel and is adjustable up to 1.25 in. in height
  • 50 Durometer rubber pads are pre-installed on each foot to reduce vibration and noise
  • All necessary hardware, including anti-vibration isolation washers, is provided
  • Each stand comes with "hat channel" mounting arms which add strength and dissipate sound and vibration

Specs

–
Application:

Mini-Split

Product Type:

Stand

Type:

Offset

Double Level

Size:

12"

Capacity (lbs):

200 lbs

400 lbs

600 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy