Apply to be a TradeMaster!
Main product image of 12" Narrow Mini Split Double Stack Stand (Holds up to 400 lbs on Bottom & 200 lbs on Top)
Magnifying glass
Hover image to zoom

12" Narrow Mini Split Double Stack Stand (Holds up to 400 lbs on Bottom & 200 lbs on Top)

SKU:
QSMS1203-N
Rating:
(0)
Q&A:
(0)
12" Narrow Mini Split Double Stack Stand (Holds up to 400 lbs on Bottom & 200 lbs on Top)
Magnifying glass
Hover image to zoom
$592.78 each
In Stock
In Stock
Get 13 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"

Description

–
The Quick-Sling® QSMS1203-N is a 12 in. (height) double stack mini split condensing unit stand that mounts 2 (narrow) single fan units one above the other. This saves space by allowing 2 systems to only take up the foot print of a single unit. The offset mounting arms allow heat pumps to be staggered so top unit does not drip on bottom.

Product Features
  • Made from strong 14-gauge square tubing
  • 600 lbs. total capacity: 400 lbs. bottom shelf, 200 lbs. top shelf
  • Double stack stand allows two systems to only take up the foot print/space of a single unit
  • The offset mounting arms allow heat pumps to be staggered so top unit does not drip on bottom
  • Powder coated finish for outdoor use
  • Each 6 in. x 6 in. foot is made from 11 gauge steel and is adjustable up to 1.25 in. in height
  • 50 Durometer rubber pads are pre-installed on each foot to reduce vibration and noise Al
  • l necessary hardware, including anti-vibration isolation washers, is provided
  • Each stand comes with "hat channel" mounting arms which add strength and dissipate sound and vibration

Specs

–
Application:

Mini-Split

Product Type:

Stand

Type:

Double Level

Narrow

Size:

12"

Capacity (lbs):

200 lbs

400 lbs

600 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy