Apply to be a TradeMaster!
Main product image of 18" Mini Split Stand "Thin" (Steel)
Magnifying glass
Hover image to zoom

18" Mini Split Stand "Thin" (Steel)

SKU:
QSMS1800
Rating:
(0)
Q&A:
(0)
18" Mini Split Stand "Thin" (Steel)
Magnifying glass
Hover image to zoom
$374.14 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Height (Inches)
18" Height

Description

–
The Quick-Sling QSMS1800 is a 18 in. (height), thin width mini-split stand that provides a safe, stable platform for mounting ductless condensers. It keeps the unit elevated above lawn mowers, weed trimmers, pets, snow and flooding.

Specs

–
Product Type:

Stand

Material:

Steel

Height (Inches):

18"

Capacity (lbs):

400 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy