Apply to be a TradeMaster!
Main product image of 18" Mini Split Stand "Wide" (Aluminum)
Magnifying glass
Hover image to zoom

18" Mini Split Stand "Wide" (Aluminum)

SKU:
QSMS1801-AL
Rating:
(0)
Q&A:
(0)
18" Mini Split Stand "Wide" (Aluminum)
Magnifying glass
Hover image to zoom
$508.06 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Height (Inches)
18" Height

Description

–
The Quick-Sling® QSMS1801 is a 18 in. (height), wide width mini-split stand that provides a safe, stable platform for mounting ductless condensers. It keeps the unit elevated above lawn mowers, weed trimmers, pets, snow and flooding. These stands come in three convenient depths (thin, wide and extra wide).

Specs

–
Product Type:

Stand

Material:

Aluminum

Height (Inches):

18"

Capacity (lbs):

400 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy