Apply to be a TradeMaster!
Main product image of 18" Single Fan Mini-Split Stand, Aluminum (Holds up to 400 lbs.)
Magnifying glass
Hover image to zoom

18" Single Fan Mini-Split Stand, Aluminum (Holds up to 400 lbs.)

SKU:
QSMS1801-PAL
Rating:
(0)
Q&A:
(0)
18" Single Fan Mini-Split Stand, Aluminum (Holds up to 400 lbs.)
Magnifying glass
Hover image to zoom
$382.91 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"
Product Highlight: Color
Silver

Description

–
The Quick-Sling QSMS1801-PAL is a 18 in. high, aluminum mini-split stand with powder-coated finish that provides a safe, stable platform for mounting ductless condensers. It keeps the unit elevated above lawn mowers, weed trimmers, pets, snow and flooding. This durable aluminum stand can be used in harsh environments such as coastal regions.

Features:
  • Strong 1 in. square tubing capable of supporting up to 400 lbs.
  • Powder-coated aluminum tubing for harsh environments such as coastal installations
  • Pre-installed 50 Durometer rubber pads on each foot to reduce vibration and noise

Specs

–
Size:

18"

Product Type:

Stand

Capacity (lbs):

400 lbs

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy