Apply to be a TradeMaster!
Main product image of 24" Thin Mini-Split Stand, Steel (Holds up to 400 lbs.)
Magnifying glass
Hover image to zoom

24" Thin Mini-Split Stand, Steel (Holds up to 400 lbs.)

SKU:
QSMS2400-PAL
Rating:
(0)
Q&A:
(0)
24" Thin Mini-Split Stand, Steel (Holds up to 400 lbs.)
Magnifying glass
Hover image to zoom
$333.41 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Tan

Description

–
The Quick-Sling QSMS2400 is a 24 in. high "thin" width mini-split stand that provides a safe, stable platform for mounting ductless condensers. It keeps the unit elevated above lawn mowers, weed trimmers, pets, snow and flooding. These stands come in three convenient depths (thin, wide and extra wide). Refer to our online Quick-Sling product compatibility app to select the stand that matches your equipment.

Features:
  • Made from strong 14-gauge square tubing capable of supporting up to 400 lbs.
  • Powder coated finish for outdoor use
  • Comes partially assembled to save time and labor
  • QSMS stands are available in three heights: 12", 18", 24"
  • Available in thin, wide, and extra wide versions of each height to provide a perfect equipment fit
  • Each 6 in. x 6 in. foot is made from 11 gauge steel and is adjustable up to 1.25 in. in height
  • 50 Durometer rubber pads are pre-installed on each foot to reduce vibration and noise
  • All necessary hardware, including anti-vibration isolation washers, is provided
  • Each stand comes with "hat channel" mounting arms which add strength and dissipate sound and vibration

Specs

–
Size:

24"

Product Type:

Stand

Color:

Tan

Capacity (lbs):

400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy