Apply to be a TradeMaster!
Main product image of 24" Mini Split Stand "Wide" (Steel)
Magnifying glass
Hover image to zoom

24" Mini Split Stand "Wide" (Steel)

SKU:
QSMS2401
Rating:
(4)
Q&A:
(0)
24" Mini Split Stand "Wide" (Steel)
Magnifying glass
Hover image to zoom
$417.06 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Height (Inches)
24" Height

Description

–
The Quick-Sling® QSMS2401 is a 24 in. (height), wide width mini-split stand that provides a safe, stable platform for mounting ductless condensers. It keeps the unit elevated above lawn mowers, weed trimmers, pets, snow and flooding. These stands come in three convenient depths (thin, wide and extra wide).

Specs

–
Product Type:

Stand

Material:

Steel

Height (Inches):

24"

Capacity (lbs):

400 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

great purchase

this was the only place i could find this stand
JD
Mora, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this stand

Very high and good quality
Rooh ibrar
Mansfield Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company to deal with.

Great company to deal with. Quality product and amazingly fast ship time!
Richard
Margaretville, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sturdy but a few flaky bits.

No dimensions listed other than 24" (which turns out to be the approximate height). My heat pump barely fit on the length and width of the stand. Seems sturdy. Hardware was a bit of a mess. Missing one of the leg stand carriage bolts. Nuts were a random mix of zinc and nickle plated and the nickle plated didn't fit on the zinc bolts. Got it assembled and seems sturdy.
docwhiz
Tahoe City, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy