Apply to be a TradeMaster!
Main product image of 34" Mini Split Stand for Pitched Roofs
Magnifying glass
Hover image to zoom

34" Mini Split Stand for Pitched Roofs

SKU:
QSPR1000
Rating:
(1)
Q&A:
(0)
34" Mini Split Stand for Pitched Roofs
Magnifying glass
Hover image to zoom
$193.04 each
In Stock
In Stock
Get 28 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
34"

Description

–
The Mini-Split Stands provide a safe, stable platform for mounting a wide variety of HVAC/R equipment. It keeps unit elevated above lawn mowers, weed trimmers, pets, snow and flooding. The elevated height allows for ease of installation, maintenance and service. These stands come in two convenient depths (Wide and Thin) to ensure a perfect fit for most all mini-split condensing units. Refer to the compatibility charts to quickly select the stand that matches your equipment. Pitched Roof Mini-Split - maximum spread load = 310 lbs (140 kg).

Specs

–
Product Type:

Stand

Size:

34"

Capacity (lbs):

300 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well made

This would work well on maybe a 4:12 and up roof but had to be seriously modified to use on a 2 1/2 or 3:12 metal building roof. No fasteners for metal either. But once I modified it is appears sturdy and useful.
Willie
NW Arkansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy