Apply to be a TradeMaster!
Main product image of 18" Quick-Sling Super Stand Base w/ 74" Rails
Magnifying glass
Hover image to zoom

18" Quick-Sling Super Stand Base w/ 74" Rails

SKU:
QSSB74-18
Rating:
(0)
Q&A:
(0)
18" Quick-Sling Super Stand Base w/ 74" Rails
Magnifying glass
Hover image to zoom
$2,297.68 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 104.87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
18" Height

Description

–
The Quick-Sling® QSSB74-18 is a next generation Super Stand® single unit base with 74 in. rails and is 18 in. tall. Quick-Sling Super Stands are designed to provide a strong and stable mounting platform for VRF/VRV outdoor units. This base kit can be combined with an extension kit(s) (QSSXxx-18) to complete a multi-unit Super Stand. Refer to our online Quick-Sling product compatibility app to select the stand that matches your equipment.

Specs

–
Product Type:

Stand

Height (Inches):

18"

Capacity (lbs):

900 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy