Apply to be a TradeMaster!
Main product image of 18" Quick-Sling Super Stand Base w/ 48" Rails
Magnifying glass
Hover image to zoom

18" Quick-Sling Super Stand Base w/ 48" Rails

SKU:
QSSX48-18
Rating:
(0)
Q&A:
(0)
18" Quick-Sling Super Stand Base w/ 48" Rails
Magnifying glass
Hover image to zoom
$1,390.30 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"
Product Highlight: Color
Tan
Product Highlight: Width (Inches)
48" Width

Description

–

The Quick-Sling QSSX48-18 is a next generation Super Stand extension kit with 48 in. cross rails and is 18 in. tall. Quick-Sling Super Stands are designed to provide a strong and stable mounting platform for VRF/VRV outdoor units. Extension kit(s) are combined with a Super Stand base kit (QSSBxx-18) to complete a multi-unit Super Stand.

Features:

  • Super Stands are modular and can accommodate a single unit or multi-unit VRF/VRV configurations
  • Redesigned next generation of Super Stands are simpler to order, easier to size and compatible with more equipment models than ever
  • New base and extension models make customizing stands quick and easy
  • Reduced number of SKU's
  • Infinite depth adjustability and long mounting slots will fit most all equipment mounting holes configuration
  • Super Stand is approved by the Florida Building Commission for use in high velocity hurricane zones
  • Capable of being installed on rubber roofs for non-penetrable applications or secured to roof structure when required
  • Online product selector tool provides quick equipment compatibility matches as well as access to drawings and documentation
  • Main supports are made from 11 gauge, 1.5 in. powder coated steel square tubing

Specs

–
Product Type:

Stand

Size:

18"

Color:

Tan

Capacity (lbs):

1200

Width (Inches):

48"

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy