Apply to be a TradeMaster!
Main product image of 12" Quick-Sling Vertical Air Handler Stand
Magnifying glass
Hover image to zoom

12" Quick-Sling Vertical Air Handler Stand

SKU:
QSTD4001
Rating:
(0)
Q&A:
(0)
12" Quick-Sling Vertical Air Handler Stand
Magnifying glass
Hover image to zoom
$440.63 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
23" Width
Product Highlight: Height (Inches)
12" Height
Product Highlight: Mount
Vertical

Description

–
12" Quick-Sling Vertical Air Handler Stand

Features:
  • Made of 14-gauge square steel tubing.
  • Holds up to 500 lbs.
  • Height: 12"
  • Arms: 23"
  • Adjustable left to right in 1" increments; up to 6"
  • Each food is slotted to receive 1/4" /20 hardware
  • Powder Coated
  • Fits all LG, Unico, Mitsubishi Air Handlers

Specs

–
Product Type:

Stand

Width (Inches):

23"

Height (Inches):

12"

Application:

Air Handler

Mount:

Vertical

Capacity (lbs):

500 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy