Apply to be a TradeMaster!
Main product image of Quick-Sling Extra Large Flat Wall/Siding Bracket w/ Rail & 2 Arms - Holds up to 350 lbs.
Magnifying glass
Hover image to zoom

Quick-Sling Extra Large Flat Wall/Siding Bracket w/ Rail & 2 Arms - Holds up to 350 lbs.

SKU:
QSWB2004
Rating:
(0)
Q&A:
(0)
Quick-Sling Extra Large Flat Wall/Siding Bracket w/ Rail & 2 Arms - Holds up to 350 lbs.
Magnifying glass
Hover image to zoom
$283.72 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
29" Length

Description

–
Quick-Sling Extra Large Flat Wall/Siding Bracket w/ Rail & 2 Arms - Holds up to 350 lbs.

The Quick-Sling® QSWB2004 is an extra large flat wall or siding mounted bracket. The QSWB2004 includes a slider track which allows the shelf/arms to adjust from 11 - 40 in. widths. The Quick Sling line of wall brackets provide a quick, safe, and stable way to mount an outdoor mini-split unit to multiple types of wall structures. They are designed for easy access during installation, service, and maintenance. The rated capacity is 350 lbs.

Specs

–
Product Type:

Bracket

Length (Inches):

29"

Capacity (lbs):

350 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy