The Day Savers – A National Tradesmen Day Contest
Main product image of Large Wall Bracket w/ Rail and 3 Arms. Holds up to 350 lbs
Magnifying glass
Hover image to zoom

Large Wall Bracket w/ Rail and 3 Arms. Holds up to 350 lbs

Brand:
DiversiTech
SKU:
QSWB2005
Rating:
(0)
Q&A:
(0)
Large Wall Bracket w/ Rail and 3 Arms. Holds up to 350 lbs
Magnifying glass
Hover image to zoom
$317.99 each
In Stock
In Stock
Get 2 Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
44" Width

Description

Large Wall Bracket w/ Rail and 3 Arms. Holds up to 350 lbs

Wall Bracket provides a quick safe, and stable way to mount your unit. They allow for easy access during installation, service, and maintenance. Our roof bracket accessory is designed to protect your equipment from snow and freezing rain while maintaining proper air flow around the unit.

Specs

Product Type:

Bracket

Width (Inches):

44"

Capacity (lbs):

350 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy