Apply to be a TradeMaster!
Main product image of Quick-Sling Mini Split Wall Bracket - 500 lbs (Stainless Steel)
Magnifying glass
Hover image to zoom

Quick-Sling Mini Split Wall Bracket - 500 lbs (Stainless Steel)

SKU:
QSWB4000SS
Rating:
(0)
Q&A:
(0)
Quick-Sling Mini Split Wall Bracket - 500 lbs (Stainless Steel)
Magnifying glass
Hover image to zoom
$569.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
34" Width
Product Highlight: Length (Inches)
25" Length

Description

–
Quick-Sling Mini Split Wall Bracket w/ Rail provides a quick safe, and stable way to mount your unit. They allow for easy access during installation, service, and maintenance.

  • Stainless Steel
  • 500 lb capacity
  • Specs

    –
    Product Type:

    Bracket

    Capacity (lbs):

    500 lbs

    Width (Inches):

    34"

    Length (Inches):

    25"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy