Apply to be a TradeMaster!
Main product image of 36" Quick-Sling Unit Heater Swivel Mount
Magnifying glass
Hover image to zoom

36" Quick-Sling Unit Heater Swivel Mount

SKU:
QSWI3001
Rating:
(0)
Q&A:
(0)
36" Quick-Sling Unit Heater Swivel Mount
Magnifying glass
Hover image to zoom
$270.40 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length

Description

–
Swivel for Concealed Ducted AH Hangers & BC Cont. 36" Spreader Bar

Specs

–
Product Type:

Bracket

Length (Inches):

36"

Capacity (lbs):

200 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy