Apply to be a TradeMaster!
Main product image of Green Refrigerant Safety Caps (Pack of 2 Caps)
Magnifying glass
Hover image to zoom

Green Refrigerant Safety Caps (Pack of 2 Caps)

SKU:
RSC-GRN-02
Rating:
(0)
Q&A:
(0)
Green Refrigerant Safety Caps (Pack of 2 Caps)
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Thu, Oct 15 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Green
Product Highlight: Used With
R22

Description

The DiversiTech® RSC-GRN-02 refrigerant locking caps by Sentry™ are a quick and easy way to comply with the IRC and IMC code requirement that all outdoor access ports on A/C and refrigerant equipment be tamper resistant. This cap is anodized in green color for easy identification of R-22 refrigerant and can be used on 1/4 in. access ports. An O-ring seal is also pre-installed to prevent leaks.

Product Features
  • Code Compliant - meets the IMC and IRC codes
  • Deters refrigerant theft with tamper resistant cap design
  • Weatherproof anodized aluminum casing with threaded brass insert
  • Universal locking key available that is compatible with most major manufactures sold separately. Part# RSC-TOOL

Specs

Product Type:

Cap

Color:

Green

Thread Size:

1/4"

Used With:

R22

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy