Apply to be a TradeMaster!
Main product image of STXR Type 1 3 Phase N-G Surge Protective Device (208/120V, 50kA)
Magnifying glass
Hover image to zoom

STXR Type 1 3 Phase N-G Surge Protective Device (208/120V, 50kA)

SKU:
STXR208Y05N
Rating:
(0)
Q&A:
(0)
STXR Type 1 3 Phase N-G Surge Protective Device (208/120V, 50kA)
Magnifying glass
Hover image to zoom
$302.55 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208V

Description

–
The most popular range in the STX series offering, the Surge-Trap Type 1 STXR meets requirements for UL1449 4th Edition and is ideal for the replacement of obsolete surge arrestors. The STXR Series SPDs feature TPMOV technology inside, making them the safest product available. With a small, compact design and line or load installation flexibility, the STXR series is the perfect fit for branch panel and/or individual equipment protection.

Features:
  • Designed with the industry leading Mersen TPMOV® Technology
  • LED status indicator (ON = Good, OFF = Replace)
  • NEMA 4X enclosure for outdoor or indoor use
  • Fits 3/4" knockouts with 3" leads for easy installation
  • Optional mounting bracket for surface mount applications
  • Optional audible alarm and remote dry contacts
  • For use in ANSI/UL Type 1 or 2 SPD installations
  • Up to 10 modes of Protection (L-N, L-L, L-G optional, N-G optional)
  • 5-year warranty

Specs

–
Product Type:

Surge Protector

Voltage:

120/208V

Enclosure Type:

NEMA 4

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Enclosure Type
Phase
CURRENT ITEM
Product Image of STXR Type 1 3 Phase N-G Surge Protective Device (208/120V, 50kA)
STXR Type 1 3 Phase N-G Surge Protective Device (208/120V, 50kA)
SKU: STXR208Y05N
Surge Protector
120/208V
NEMA 4
3
Surge Protector
120/208V
NEMA-4X
3
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy