Apply to be a TradeMaster!
Main product image of Spool of Stranded Copper Wire, 10 GA (Black, 100 ft)
Magnifying glass
Hover image to zoom

Spool of Stranded Copper Wire, 10 GA (Black, 100 ft)

SKU:
W101-100
Rating:
(0)
Q&A:
(0)
Spool of Stranded Copper Wire, 10 GA (Black, 100 ft)
Magnifying glass
Hover image to zoom
$154.39 each
In Stock
In Stock
Get 4 Tomorrow, Sep 22
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Black

Description

Stranded Copper Wire on Spool

UL, 600 V, 90°C Stranded THHN wire. 19 strand copper. 100 ft. per spool.

**Please note that the image displayed does not necessarily match the color/gauge/length of this particular SKU

Specs

Length (Feet):

100'

Wire Type:

THHN

AWG:

10

Color:

Black

Type:

Stranded

Conductors:

19

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy