Apply to be a TradeMaster!
Main product image of Spool of Stranded Copper Wire, 10 GA (Red, 100 ft)
Magnifying glass
Hover image to zoom

Spool of Stranded Copper Wire, 10 GA (Red, 100 ft)

SKU:
W102-100
Rating:
(0)
Q&A:
(0)
Spool of Stranded Copper Wire, 10 GA (Red, 100 ft)
Magnifying glass
Hover image to zoom
$183.48 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Red

Description

–

Stranded Copper Wire on Spool


UL, 600 V, 90°C Stranded THHN wire. 19 strand copper. 100 ft. per spool.

Specs

–
Length (Feet):

100'

Wire Type:

THHN

AWG:

10

Color:

Red

Type:

Stranded

Conductors:

19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy