Apply to be a TradeMaster!
Main product image of Connected Wet Switch Flood Detector
Magnifying glass
Hover image to zoom
Connected Wet Switch Flood Detector
Magnifying glass
Hover image to zoom
$95.53 each
In Stock
In Stock
Get 55 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

The Asurity WS-1C Wet Switch Connected Flood Detector is a smart wi-fi enabled switch that communicates via text or email that the switch has been tripped alerting owners to a potential problem. The Connected Wet Switch is designed to prevent flooding leading to damage to flooring and ceilings. It turns the system off when detecting moisture due to condensate or drain leaks and includes a built-in test and reset button. One or two drops is all it takes to turn system off, immediately sending a text or email alert to the homeowner or service person about potential moisture problems.


Features & Benefits:

  • Texts and emails the contact provided to ensure immediate action is taken
  • Turns off equipment with as few as 1-2 drops of water detection
  • LED indicators confirm system status
  • Connect multiple switches to expand protection area
  • Flexible placement options
  • Can be connected to multiple pieces of equipment
  • Label for contractor information


Specifications:

  • Includes: 5 Wire Nuts
  • Product Type: Wifi Enabled
  • Application: Flood Detection Switch
  • UL Listed: No
  • Alert Indicator: Text and/or Email
  • Electrical Classification: Class 1
  • Electrical Connection Type: Independently Powered
  • Plenum Rated: No
  • Rated Current (A): 3
  • Rated Voltage: 240
  • Switch Mode: Normally open (N/O), Normally closed (N/C) 
  • Test Switch / Button: Yes
  • Ducted or Ductless: Ducted
  • Switch Type: SPDT

Specs

Product Type:

Flood Detector

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy