Apply to be a TradeMaster!
Main product image of Wet Switch Dual Voltage Flood Detector (12VDC/24VAC)
Magnifying glass
Hover image to zoom

Wet Switch Dual Voltage Flood Detector (12VDC/24VAC)

SKU:
WS-2DV
Rating:
(0)
Q&A:
(0)
Wet Switch Dual Voltage Flood Detector (12VDC/24VAC)
Magnifying glass
Hover image to zoom
$95.93 each
In Stock
In Stock
Get 9 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v, 24V

Description

–
The Asurity WS-2DV Wet Switch Dual Voltage Flood Detector has 12-Volt DC connections for installation into building automation systems and will transmit alarm signals to building maintenance if a flood is detected. Or, connect to a 24-Volt AC installation allowing integration with all HVAC systems, and will shut down the HVAC system if a flood is detected. Reset by simply drying the absorbent pad with a paper towel and pressing the reset switch. Connect multiple switches to expand protection area and connect to multiple pieces of equipment simultaneously.

Features:
  • Shuts down unit with the detection of as little as 1 to 2 drops of water
  • Push to test & push to reset buttons
  • LED indicators confirming system status
  • Flexible placement options
  • Easy 4wire connection
  • Label for contractor information
  • Includes 5 wire nuts for convenient installation
  • Plenum rated

Specs

–
Application:

HVAC

Voltage:

12v

24V

Product Type:

Flood Detector