Apply to be a TradeMaster!
Main product image of Model 30C-3141-48 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 3/4" MIP (48" Length)
Magnifying glass
Hover image to zoom

Model 30C-3141-48 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 3/4" MIP (48" Length)

Brand:
Dormont
SKU:
0240180
Rating:
(0)
Q&A:
(0)
Model 30C-3141-48 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 3/4" MIP (48" Length)
Magnifying glass
Hover image to zoom
$19.38 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Length
48"

Description

–
This 5/8 inch OD, 1/2 inch ID, durable, corrosion-resistant stainless steel gas connector is configured with 1/2 inch MIP x 3/4 inch MIP adapters and is 48 inches in length. This CSA approved SafetyShield(R) gas connector has a premium antimicrobial coating for increased safety, durability, and longevity. The yellow coating is an industry recognized color for gas lines and provides extra corrosion protection from accidental contact with harmful chemicals that may be found in household products. It is commonly used for the installation of home appliances such as gas ranges and furnaces.

Features
  • Designed and certified by CSA for indoor and outdoor use
  • Premium antimicrobial coating for increased safety, durability, and longevity
  • Limited lifetime warranty
  • 100 Percent factory leak tested
  • 304 Stainless steel

Specs

–
Length:

48"

Application:

Plumbing

Inlet Type:

MIP

Product Type:

Gas Valve

ID:

1/2"

Material:

Stainless Steel

Coating:

Yellow Coated

Size:

1/2"

OD:

5/8"

Length (Inches):

48"

Outlet Type:

MIP

Connection Type:

MIP x MIP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy