Apply to be a TradeMaster!
Main product image of 1" OD Flare x 3/4" FIP Gas Flare Adapter
Magnifying glass
Hover image to zoom

1" OD Flare x 3/4" FIP Gas Flare Adapter

Brand:
Dormont
SKU:
0240234
Rating:
(0)
Q&A:
(0)
1" OD Flare x 3/4" FIP Gas Flare Adapter
Magnifying glass
Hover image to zoom
$6.01 each
In Stock
In Stock
Get 6 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
1"
Product Highlight: Connection Type
Flare x FIP Connection

Description

–
This 1 inch OD flare x 3/4 inch FIP gas connector adapter is constructed of zinc plated carbon steel. It is approved and design certified by CSA for use with natural, manufactured, mixed liquefied petroleum gases, and LP gas-air mixtures.

Features
  • Zinc plated carbon steel
  • Easy to install
  • 100 Percent factory leak tested
  • Approved for indoor and outdoor use
  • Inlet connection type: Flare joint
  • Outlet connection type: Female Threaded
  • Outlet thread type: NPT
  • Suitable for gas service: Yes
  • Lead Free: Not in scopre

Specs

–
Connection Type:

Flare x FIP

Product Type:

Adapter

ID:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy