Apply to be a TradeMaster!
Main product image of 3/8" ID (1/2" OD) Uncoated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (30" Length)
Magnifying glass
Hover image to zoom

3/8" ID (1/2" OD) Uncoated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (30" Length)

Brand:
Dormont
SKU:
0240528
Rating:
(0)
Q&A:
(0)
3/8" ID (1/2" OD) Uncoated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (30" Length)
Magnifying glass
Hover image to zoom
$54.95 each
In Stock
In Stock
Get 4 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/8"
Product Highlight: OD
1/2"
Product Highlight: Length (Inches)
30" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1/2"

Description

–
3/8" ID (1/2" OD) Uncoated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (30" Length)

This 1/2 inch OD, 3/8 inch ID, durable, corrosion resistant stainless steel gas connector is configured with 1/2 inch MIP x 1/2 inch FIP adapters and is 30 inches in length. Designed with safety in mind, this CSA approved gas connector is commonly used for the installation of home appliances such as gas dryers and water heaters. It comes in a bag.

Product Features
  • Durable and corrosion resistant
  • 304 Stainless steel
  • Designed and certified by CSA for indoor and outdoor use
  • 100 Percent factory leak tested

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

30"

Type:

Corrugated

Size:

1/2"

OD:

1/2"

ID:

3/8"

Coating:

Uncoated

Material:

Stainless Steel

Application:

Heating

Furnace

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy