Apply to be a TradeMaster!
Main product image of Model 10A-2135-24 1/4" ID (3/8" OD) Black Coated SS Gas Connector 3/8" MIP x 1/2" FIP (24" Length)
Magnifying glass
Hover image to zoom

Model 10A-2135-24 1/4" ID (3/8" OD) Black Coated SS Gas Connector 3/8" MIP x 1/2" FIP (24" Length)

Brand:
Dormont
SKU:
0240698
Rating:
(3)
Q&A:
(0)
Model 10A-2135-24 1/4" ID (3/8" OD) Black Coated SS Gas Connector 3/8" MIP x 1/2" FIP (24" Length)
Magnifying glass
Hover image to zoom
$36.26 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/4"
Product Highlight: OD
3/8"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
3/8" x 1/2"

Description

–
Model 10A-2135-24 1/4" ID (3/8" OD) Black Coated SS Gas Connector 3/8" MIP x 1/2" FIP (24" Length)

This 3/8 inch OD, 1/4 inch ID, durable, corrosion resistant stainless steel gas connector is configured with 3/8 inch MIP x 1/2 inch FIP gas ball valve adapters and is 24 inches in length. With a durable pre-applied high temperature black coating, the gas connector provides a low-visibility gas connector installation. Designed with safety in mind, this CSA approved gas connector is commonly used for the installation of home appliances such as gas log sets, fireplace inserts and freestanding fireplaces.

Features:
  • Designed to reduce glare and hide the connector from view to enhance the beauty of the hearth.
  • Hi-temperature black coating hides the connector while withstanding up to 350°F.
  • FLARE adapters and flare nuts are plated with black to further reduce the visibility of the gas connection. Tubing Annealed, 304 stainless steel (ASTM A240)
  • Black coating. Maximum temperature rating: 350°F
  • Flare nuts Brass or steel with black plated steel
  • Adapters Brass or steel with black plated steel
  • Approved for indoor and outdoor use
  • Designed for high-temperature applications up to 350°F.
  • 100% factory leak tested.
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer’s installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration
  • Coating reduces glare and hides the connector from view
  • Black adapters and flare nuts further reduce visibility of the connector
  • Black coating withstands up to 350°F
  • Exclusive No-Neck® design provides protection against stress fractures
  • More corrugations per inch increase flexibility and extend service life

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

24"

LP Capacity (BTU):

64000

Type:

Corrugated

NG Capacity (BTU):

40000

Size:

3/8" x 1/2"

OD:

3/8"

ID:

1/4"

Material:

Stainless Steel

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works as it should.

Required on Gas InsertS
Jim
Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, cost and delivery

The quality of the black coated McGaw line with attached valve was a great buy and fit my needs for the ventless fireplace I installed. It arrived quickly and was of high quality materials. The black color also made it difficult to see when looking at the log set. The bright yellow ones are an eyesore. This was a great buy from a great company.
Alcazar
Pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good company to deal with.

Have purchased a number of items from Supply House. Always pleased with their timely and professional service.
Lobo
Mechanicsburg, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy