Apply to be a TradeMaster!
Main product image of Model 30C-4141-60 1/2" ID (5/8" OD) SafetyShield Stainless Steel Gas Connector, 3/4" MIP x 3/4" MIP (60" Length)
Magnifying glass
Hover image to zoom

Model 30C-4141-60 1/2" ID (5/8" OD) SafetyShield Stainless Steel Gas Connector, 3/4" MIP x 3/4" MIP (60" Length)

Brand:
Dormont
SKU:
0240848
Rating:
(0)
Q&A:
(0)
Model 30C-4141-60 1/2" ID (5/8" OD) SafetyShield Stainless Steel Gas Connector, 3/4" MIP x 3/4" MIP (60" Length)
Magnifying glass
Hover image to zoom
$30.85 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
3/4"

Description

–
This 5/8 inch OD, 1/2 inch ID, durable, corrosion resistant stainless steel gas connector is configured with 3/4 inch MIP x 3/4 inch MIP adapters and is 60 inches in length. Designed with safety in mind, this CSA approved gas connector is yellow coated. The yellow coating is an industry recognized color for gas lines and provides extra corrosion protection from accidental contact with harmful chemicals that may be found in household products. It is commonly used for the installation of home appliances such as gas ranges and furnaces.

Product Features
  • Designed and certified by CSA for indoor and outdoor use
  • 304 Stainless steel
  • Durable and corrosion resistant
  • 100 Percent factory leak tested
Specifications
  • Application: Range/Furnace
  • Body Material: Stainless Steel
  • Lead Free: Not In Scope
  • Inner Diameter: 1/2"
  • Length: 60"
  • Outer Diameter: 5/8"

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

60"

Type:

Corrugated

Size:

3/4"

ID:

1/2"

OD:

5/8"

LP Capacity (BTU):

194120

Material:

Stainless Steel

NG Capacity (BTU):

93200

Coating:

Yellow Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy