Apply to be a TradeMaster!
Main product image of Model 30C-3131KIT-48B 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" MIP w/ Installation Kit (48" Length)
Magnifying glass
Hover image to zoom

Model 30C-3131KIT-48B 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" MIP w/ Installation Kit (48" Length)

Brand:
Dormont
SKU:
0240892
Rating:
(0)
Q&A:
(0)
Model 30C-3131KIT-48B 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" MIP w/ Installation Kit (48" Length)
Magnifying glass
Hover image to zoom
$27.39 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Length
48"

Description

–
This gas connector kit includes all components needed for a complete installation. This kit contains one 5/8 inch OD, 1/2 inch ID, 48 inch long, durable yellow coated corrosion resistant stainless steel gas connector, three fittings, a 3/4 inch MIP and two 1/2 inch MIP adapters, pipe thread sealant, leak test solution and a detailed installation guide. The CSA approved SafetyShield(R) gas connector features a premium antimicrobial coating to inhibit bacteria growth, improve corrosion and UV protection, and enhance flame and smoke resistance. The yellow coating is an industry recognized color for gas lines and provides extra corrosion protection from accidental contact with harmful chemicals that may be found in household products. It is commonly used for the installation of home appliances such as gas ranges and furnaces. Item comes in a bag.

Features
  • Designed and certified by CSA for indoor and outdoor use
  • Premium antimicrobial coating for increased safety, durability, and longevity
  • Limited lifetime warranty
  • 100 Percent factory leak tested
  • 304 Stainless steel

Specs

–
ID:

1/2"

Length:

48"

Product Type:

Connector Kit

Size:

1/2"

Material:

Stainless Steel

Length (Inches):

48"

Connection Type:

MIP x MIP

OD:

5/8"

Application:

Heating

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy