Apply to be a TradeMaster!
Main product image of Hose, Swirl (1/4 NPT), 71-1118-48
Magnifying glass
Hover image to zoom
Hose, Swirl (1/4 NPT), 71-1118-48
Magnifying glass
Hover image to zoom
$56.69 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Color: Blue
  • Material: Polyurethane
  • Length: 48" Overall Extended
  • Temperature Range: 160 F
  • Includes: 1/4" Flare Fitting (#117-1141) | 1/4" Street
  • Elbow
  • National Pipe Thread: 1/4"
  • Nsf Certified: Y
  • Pounds Per Square Inch: 100
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy