Apply to be a TradeMaster!
Main product image of Model 51-5152-12 1" ID (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" MIP x FIP (12" Length)
Magnifying glass
Hover image to zoom

Model 51-5152-12 1" ID (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" MIP x FIP (12" Length)

Brand:
Dormont
SKU:
0241012
Rating:
(0)
Q&A:
(0)
Model 51-5152-12 1" ID (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" MIP x FIP (12" Length)
Magnifying glass
Hover image to zoom
$76.75 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1"
Product Highlight: OD
1-1/4"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Length
12"

Description

–
This 1-1/4 inch OD, 1 inch ID, durable, corrosion resistant stainless steel gas connector is configured with 1 inch MIP x 1 inch FIP adapters and is 12 inches in length. Designed with safety in mind, this CSA approved gas connector has a hot-dipped, heavy duty gray PVC coating that provides protection from weather, UV, and chemicals. It is commonly used for the installation of high BTU appliances such as tankless water heaters, rooftop units and mobile home gas meters.

Features:
  • 100 Percent factory leak tested
  • Durable and corrosion resistant
  • Designed and certified by CSA and IAPMO for indoor and outdoor use
  • 304 Stainless steel

Specs

–
Connection Type:

FIP x MIP

Application:

High BTU

Heating

NG Capacity (BTU):

637000

LP Capacity (BTU):

1019200

Length:

12"

Size:

1-1/4"

Length (Inches):

12"

Type:

Corrugated

OD:

1-1/4"

ID:

1"

Coating:

Gray Coated

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy