Apply to be a TradeMaster!
Main product image of W50B24 1/2" ID (3/4" OD) Uncoated High PSI Water Connector 1/2" MNPT x FNPT (24" Length)
Magnifying glass
Hover image to zoom

W50B24 1/2" ID (3/4" OD) Uncoated High PSI Water Connector 1/2" MNPT x FNPT (24" Length)

Brand:
Dormont
SKU:
0241024
Rating:
(0)
Q&A:
(0)
W50B24 1/2" ID (3/4" OD) Uncoated High PSI Water Connector 1/2" MNPT x FNPT (24" Length)
Magnifying glass
Hover image to zoom
$91.77 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
3/4"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
MNPT x FNPT Connection
Product Highlight: Size
1/2"

Description

–
W50B24 1/2" ID (3/4" OD) Uncoated High PSI Water Connector 1/2" MNPT x FNPT (24" Length)

This 1/2 inch ID, 24 inch long high psi water connector is composed of a stainless steel corrugated hose with stainless steel over-braid for added strength. This connector includes brass fittings on both ends for easy connection to all types of foodservice equipment. All of the components are rated for use with hot or cold water.

Specs

–
Connection Type:

MNPT x FNPT

Length (Inches):

24"

Size:

1/2"

Type:

Corrugated

OD:

3/4"

ID:

1/2"

Max Water Temp (°F):

225°F

Material:

Stainless Steel

Max Pressure (PSI):

150

Coating:

Uncoated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy