Apply to be a TradeMaster!
Main product image of Coated Gas Connector 3/4" MPT x 36", 1675BP36
Magnifying glass
Hover image to zoom

Coated Gas Connector 3/4" MPT x 36", 1675BP36

Brand:
Dormont
SKU:
0241095
Rating:
(0)
Q&A:
(0)
Coated Gas Connector 3/4" MPT x 36", 1675BP36
Magnifying glass
Hover image to zoom
$236.98 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Size
3/4"

Description

–
This 36" long , 3/4" ID, moveable grade gas connector is composed of a 304 stainless steel corrugated tube covered with a tight weave stainless steel braid. The outside hose has an antimicrobial PVC coating that inhibits growth of bacteria, mildew and mold on the connector. Rotational technology fittings on both ends of the connector rotate 360 degrees, greatly reducing stress at both connector ends.

Features:
  • ANSI Z21.69 and CSA 6.16 certified
  • For moveable commercial kitchen equipment
  • Antimicrobial PVC coating
  • Limited lifetime warranty

Specs

–
Length (Inches):

36"

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy