Apply to be a TradeMaster!
Main product image of Gas Hose, 1" NPT x 24" Pc, Hd, 16100BP24
Magnifying glass
Hover image to zoom

Gas Hose, 1" NPT x 24" Pc, Hd, 16100BP24

Brand:
Dormont
SKU:
0241140
Rating:
(0)
Q&A:
(0)
Gas Hose, 1" NPT x 24" Pc, Hd, 16100BP24
Magnifying glass
Hover image to zoom
$232.63 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Material: Stainless Steel Corrugated Inner Hose And Braid
  • Length: 24"
  • Coating: Plastic
  • Type: One Piece End With Integrated Swivel
  • Inlet: 1" Npt
  • Outlet: 1" Npt
  • Instructions Included: Y
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy