Apply to be a TradeMaster!
Main product image of 1-1/4" ID High BTU SS Gas Connector (1-1/2" OD)
Magnifying glass
Hover image to zoom
1-1/4" ID High BTU SS Gas Connector (1-1/2" OD)
Magnifying glass
Hover image to zoom
$121.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1-1/4"
Product Highlight: OD
1-1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
MIP x FIP Connection
Product Highlight: Length
12"

Description

–
1-1/4" ID High BTU SS Gas Connector (1-1/2" OD)

This 1 1/2 inch OD, 1 1/4 inch ID, durable, corrosion resistant stainless steel gas connector is configured with 1 1/4 inch MIP x 1 1/4 inch FIP adapters and is 12 inches in length. Designed with safety in mind, this CSA approved gas connector has a hot-dipped, heavy duty gray PVC coating that provides protection from weather, UV, and chemicals. It is commonly used for the installation of high BTU appliances such as tankless water heaters, rooftop units and mobile home gas meters.


**Image may not be exact representation of item.**

Specs

–
Length:

12"

Size:

1-1/4"

Connection Type:

MIP x FIP

Type:

Corrugated

Length (Inches):

12"

OD:

1-1/2"

ID:

1-1/4"

Material:

Stainless Steel

Coating:

Gray Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy