Apply to be a TradeMaster!
Main product image of Connector, Gas 3/4" x 48", 1675BPCFS48
Magnifying glass
Hover image to zoom

Connector, Gas 3/4" x 48", 1675BPCFS48

Brand:
Dormont
SKU:
0241433
Rating:
(0)
Q&A:
(0)
Connector, Gas 3/4" x 48", 1675BPCFS48
Magnifying glass
Hover image to zoom
$562.01 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Color: Blue
  • Material: Stainless Steel
  • Length: 48"
  • Coating: Plastic
  • Includes: # 157-1083 Safety Quick, # 157-1078 Swivel, 3/4"
  • Elbow
  • National Pipe Thread: 3/4"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy