Apply to be a TradeMaster!
Main product image of Connector, Gas, Kit, 1" x 48", 16100KITS48
Magnifying glass
Hover image to zoom

Connector, Gas, Kit, 1" x 48", 16100KITS48

Brand:
Dormont
SKU:
0241456
Rating:
(0)
Q&A:
(0)
Connector, Gas, Kit, 1" x 48", 16100KITS48
Magnifying glass
Hover image to zoom
$722.31 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Length: 48" Gas Hose
  • Coating: Plastic Gas Hose
  • Includes: Ball Valve, Equip Restraining Device, Hardware |
  • Hardware | Hvy Duty Gas Hose, Swivel Max, Snapfast
  • Disconnect
  • National Pipe Thread: 1" Fittings
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy