Apply to be a TradeMaster!
Main product image of Kit, Gas Hose 1" x 48", 16100KITCF2S48
Magnifying glass
Hover image to zoom

Kit, Gas Hose 1" x 48", 16100KITCF2S48

Brand:
Dormont
SKU:
0241517
Rating:
(0)
Q&A:
(0)
Kit, Gas Hose 1" x 48", 16100KITCF2S48
Magnifying glass
Hover image to zoom
$611.74 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Color: Blue
  • Length: 48"
  • Includes: One # 157-1065 1" npt X 48" Long Hd Gas Hose | One
  • # 157-1113 1" npt Safety Quik Disconnect | One # 157-1114
  • Equipment Restraining Device | Two # 157-1079 1" npt Swivel
  • Max Sw Fittings
  • National Pipe Thread: 1"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy