Apply to be a TradeMaster!
Main product image of Hose, Water Supply, 1/2" x 48", 73-3134-48
Magnifying glass
Hover image to zoom

Hose, Water Supply, 1/2" x 48", 73-3134-48

Brand:
Dormont
SKU:
0241558
Rating:
(0)
Q&A:
(0)
Hose, Water Supply, 1/2" x 48", 73-3134-48
Magnifying glass
Hover image to zoom
$130.30 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Material: Brass Fittings | Polyurethane Spiral Tubing
  • Length: 48" Extended
  • Inner Diameter: 1/2" Hose
  • Temperature Range: 160 F Maximum Working Temperature
  • Includes: Street Elbow
  • Inlet: 1/2" Npt Male
  • Outlet: 1/2" Npt Female Fittings
  • Pounds Per
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy