Apply to be a TradeMaster!
Main product image of Model 20D-10QD 3/8" ID Portable Gas Appliance/BBQ Connector, 3/8" FIP x 3/8" FIP (10 ft Length)
Magnifying glass
Hover image to zoom

Model 20D-10QD 3/8" ID Portable Gas Appliance/BBQ Connector, 3/8" FIP x 3/8" FIP (10 ft Length)

Brand:
Dormont
SKU:
0241666
Rating:
(0)
Q&A:
(0)
Model 20D-10QD 3/8" ID Portable Gas Appliance/BBQ Connector, 3/8" FIP x 3/8" FIP (10 ft Length)
Magnifying glass
Hover image to zoom
0241666 has been discontinued
Discontinued February 28, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/8"
Product Highlight: Length (Inches)
120" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Size
3/8"

Description

–
This portable outdoor gas connector is 3/8 inch diameter x 10 feet and is utilized in outdoor gas appliance connections to install portable gas appliances to the gas supply piping. This connector simplifies the installation of these outdoor appliances by allowing them to be moved to different locations in an outdoor living space. This connector consists of PVC coated stainless steel construction with quick disconnect fitting.

Product Features
  • Easy to install
  • For outdoor use
  • Portable
  • CSA certified
Specifications
  • Body Material: Stainless Steel
  • Coating: PVC
  • Lead Free: Not In Scope
  • Inner Diameter: 3/8"
  • Length: 10 ft
  • Outer Diameter: 1/2"

Specs

–
Connection Type:

FIP x FIP

Length (Inches):

120"

Type:

Corrugated

Size:

3/8"

ID:

3/8"

Coating:

PVC

Gray Coated

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm