Apply to be a TradeMaster!
Main product image of RG50BP36 Reliaguard Gas Connector, 1/2" Diameter x 36"
Magnifying glass
Hover image to zoom

RG50BP36 Reliaguard Gas Connector, 1/2" Diameter x 36"

Brand:
Dormont
SKU:
68005403
Rating:
(0)
Q&A:
(0)
RG50BP36 Reliaguard Gas Connector, 1/2" Diameter x 36"
Magnifying glass
Hover image to zoom
$177.79 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Size
1/2"

Description

–
This 1/2" ID x 36" Long ReliaGuard movable gas connector is composed of a 304 stainless steel corrugated tube covered with a tight weave stainless steel braid. The outside hose coating is composed of a gray PVC coating that is flame-resistant and can withstand temperatures up to 350 degrees F. The rotational end fittings on each end of the connector allow for 360 degrees rotation, helping to reduce stress at both ends.

Features:
  • 304 Stainless steel corrugated tube
  • Stainless steel braid
  • Rotational end fittings
  • Gray PVC coating

Specs

–
Size:

1/2"

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy