Apply to be a TradeMaster!
Main product image of RG1002S36 1" Diameter x 36" Reliaguard, Standard Snap
Magnifying glass
Hover image to zoom

RG1002S36 1" Diameter x 36" Reliaguard, Standard Snap

Brand:
Dormont
SKU:
68005436
Rating:
(0)
Q&A:
(0)
RG1002S36 1" Diameter x 36" Reliaguard, Standard Snap
Magnifying glass
Hover image to zoom
$808.59 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Size
1"

Description

–
This 1" ID x 36" long gas connector kit is composed of a ReliaGuard movable gas connector and accessories that work together to ensure maximum safety, flexibility, and durability. Operating, cleaning and servicing your gas-fed equipment is safe and trouble-free with this affordable system. This kit includes two SwivelGuard swivels.

Features:
  • 304 Stainless steel gas connector and double SwivelGuard swivels
  • Standard Snap QD
  • Restraining cable
  • Full port gas valve

Specs

–
Size:

1"

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy