Apply to be a TradeMaster!
Main product image of Drain King Water-Powered Drain Unclogging Tool for 10" - 12" Commercial Drains & Main Sewer Lines
Magnifying glass
Hover image to zoom

Drain King Water-Powered Drain Unclogging Tool for 10" - 12" Commercial Drains & Main Sewer Lines

SKU:
1012-DRAIN-KING
Rating:
(0)
Q&A:
(0)
Drain King Water-Powered Drain Unclogging Tool for 10" - 12" Commercial Drains & Main Sewer Lines
Magnifying glass
Hover image to zoom
$744.83 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Drain King 1012 is a commercial-grade, water-powered drain cleaning bladder designed to clear heavy blockages in large pipes ranging from 10 to 12 inches in diameter. It attaches to a standard garden hose, expands to seal the pipe, and uses pulsating water jets to clear clogs up to 1000 feet away.

Features:
  • Size Compatibility: Specifically for 10-inch to 12-inch commercial drains and main sewer lines.
  • Mechanism: When connected to a hose and inserted, the rubber bladder inflates (using 40-80 PSI) to seal the pipe and creates pulsating jets to break up obstructions.
  • Usage: Ideal for clearing debris-based clogs in main lines without harsh chemicals.

Specs

–
Product Type:

Drain Bladder

Drain Size:

10" - 12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy