Apply to be a TradeMaster!
Main product image of Drain King Water-Powered Drain Unclogging Kit for 1-1/2" - 3" Drains w/ 10' Hose & Faucet Adapter
Magnifying glass
Hover image to zoom

Drain King Water-Powered Drain Unclogging Kit for 1-1/2" - 3" Drains w/ 10' Hose & Faucet Adapter

SKU:
340-DRAIN-KING
Rating:
(0)
Q&A:
(0)
Drain King Water-Powered Drain Unclogging Kit for 1-1/2" - 3" Drains w/ 10' Hose & Faucet Adapter
Magnifying glass
Hover image to zoom
$39.84 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Drain King 340 is a complete water-powered drain cleaning kit designed to clear clogged or slow-moving drains in 1-1/2" to 3" pipes. It includes the #186 Drain King, a 10 ft. hose, and a brass faucet adapter for easy indoor use. Using pulsating water pressure, it quickly breaks up blockages without harsh chemicals, making it a convenient and eco-friendly solution for sinks, tubs, and laundry drains.

Features:
  • Complete drain unclogging kit for 1-1/2" to 3" drain lines
  • Includes #186 Drain King, 10 ft. water hose, and brass faucet adapter
  • Water-powered design clears clogs without harsh chemicals
  • Patented water pulsating valve breaks up blockages quickly and efficiently
  • Ideal for kitchen sinks, bathtubs, showers, laundry drains, and floor drains
  • Connects to indoor faucets for convenient indoor operation
  • Clears drains using standard household water pressure
  • Operates between 40-80 PSI
  • Durable, reusable construction for long-term use
  • Made in the USA
  • Backed by a 1-year warranty

Specs

–
Product Type:

Drain Bladder

Drain Size:

1-1/2"- 3"