Apply to be a TradeMaster!
Main product image of Drain King Water-Powered Drain Unclogging Kit for 1-1/2" - 6" Pipes w/ 10' Hose, Apron & Faucet Adapter
Magnifying glass
Hover image to zoom

Drain King Water-Powered Drain Unclogging Kit for 1-1/2" - 6" Pipes w/ 10' Hose, Apron & Faucet Adapter

SKU:
575-DRAIN-KING
Rating:
(0)
Q&A:
(0)
Drain King Water-Powered Drain Unclogging Kit for 1-1/2" - 6" Pipes w/ 10' Hose, Apron & Faucet Adapter
Magnifying glass
Hover image to zoom
$75.34 each
Backorder
Backorder
Get it Fri, Aug 14 - Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Drain King 575 is a heavy-duty water-powered drain cleaning tool designed to clear clogged or slow-moving drains in 5" to 7" pipes. Ideal for large sewer lines, storm drains, and commercial or municipal applications, it uses pulsating water pressure to break through tough blockages without harsh chemicals. The reusable design connects to a standard garden hose for powerful, safe, and efficient drain cleaning.


Features:

  • Fits 1-1/2" to 6" drain lines
  • Ideal for large sewer lines, storm drains, and municipal applications
  • Water-powered design clears tough clogs without chemicals
  • Patented water-dispersing valve creates pulsating jets to break up blockages
  • Clears drains using standard water pressure
  • Connects to a standard garden hose
  • Expands to seal inside the pipe for effective cleaning
  • Safe for pipes and environmentally friendly
  • Operates between 40-80 PSI
  • Heavy-duty construction for large-diameter applications
  • Reusable design for repeated use
  • Made in the USA
  • Backed by a 1-year warranty

Specs

Drain Size:

1-1/2" - 6"

Product Type:

Drain Bladder

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy