Apply to be a TradeMaster!
Main product image of Drain King Water-Powered Drain Unclogging Kit w/ 2 Bladders for 3/4" - 1-1/2" & 3" - 4" Pipes
Magnifying glass
Hover image to zoom

Drain King Water-Powered Drain Unclogging Kit w/ 2 Bladders for 3/4" - 1-1/2" & 3" - 4" Pipes

SKU:
DK-COMBO
Rating:
(0)
Q&A:
(0)
Drain King Water-Powered Drain Unclogging Kit w/ 2 Bladders for 3/4" - 1-1/2" & 3" - 4" Pipes
Magnifying glass
Hover image to zoom
$28.91 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Drain King DK-COMBO is a complete water-powered drain cleaning kit designed to tackle a wide range of clogged or slow-moving drains. Combining multiple Drain King sizes with essential adapters, it provides versatility for clearing everything from small household drains to larger lines. Using pulsating water pressure, it breaks through blockages quickly without harsh chemicals, making it a convenient and eco-friendly solution for residential and light commercial use.


Features:

  • Complete kit with multiple Drain King sizes for versatile applications
  • Designed to clear a wide range of drain sizes
  • Includes adapters for easy connection to water sources
  • Water-powered design clears clogs without chemicals
  • Patented water-dispersing valve creates pulsating jets to break up blockages
  • Connects to a standard garden hose or compatible indoor faucet adapter
  • Expands to seal inside pipes for effective cleaning
  • Safe for pipes and environmentally friendly
  • Operates between 40-80 PSI
  • Reusable components for repeated use
  • Durable construction for long-term performance
  • Ideal for residential and light commercial applications
  • Made in the USA
  • Backed by a 1-year warranty

Specs

–
Drain Size:

3"- 4"

3/4"- 1-1/2"

Product Type:

Drain Bladder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy