Apply to be a TradeMaster!
Main product image of Drain King Mini Snake Drain Cleaner (3 Pack)
Magnifying glass
Hover image to zoom

Drain King Mini Snake Drain Cleaner (3 Pack)

SKU:
DKMS-3
Rating:
(0)
Q&A:
(0)
Drain King Mini Snake Drain Cleaner (3 Pack)
Magnifying glass
Hover image to zoom
$3.29 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The DKMS-3 by Drain King is a 3-pack of the Mini Snake hair clog removers, designed to clear household drains without chemicals or removing drain covers. Each tool is a 26-inch flexible resin wand with a patented hook-and-turn design specifically for snagging hair and debris from sinks, showers, and tubs.


Features:

  • Total Length: 26 inches, with a cleaning range of over 22 inches to reach through P-traps.
  • Material: Made from high-strength resin (plastic), which is flexible enough to navigate tight pipe turns without buckling.
  • Barbed Design: Strategically placed barbs hook onto hair clogs when the handle is rotated.
  • Pipe Compatibility: Suitable for pipes ranging from 3/4" to 3" in diameter.
  • Eco-Friendly: Provides a mechanical alternative to toxic liquid drain cleaners.

Specs

–
Product Type:

Drain Snake

Cable Diameter:

1/4"

Cable Length:

26"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy