Apply to be a TradeMaster!
Main product image of Drain King Mini Snake Drain Cleaner (36 Pack)
Magnifying glass
Hover image to zoom

Drain King Mini Snake Drain Cleaner (36 Pack)

SKU:
DKMS
Rating:
(0)
Q&A:
(0)
Drain King Mini Snake Drain Cleaner (36 Pack)
Magnifying glass
Hover image to zoom
$2.74 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The GT Water Products DKMS Drain King Mini Snake is a 26-inch, barbed plastic tool designed to easily remove hair and debris from sink, shower, and tub drains. It provides an eco-friendly, chemical-free alternative to liquid cleaners, designed to be inserted directly through drain covers without requiring disassembly.


Features:

  • Easy Usage: Simply insert the snake into the drain, rotate the handle to grab clogs, and pull out hair or debris.
  • No Disassembly: The flexible, round design often allows it to pass through drain covers, avoiding the need to remove them.
  • Effective Range: Features over 22 inches of cleaning range to reach common clogs.
  • Material: Made of high-strength resin.
  • Dimensions: Approximately 26 inches in total length with a 1/4 inch diameter cable.
  • Application: Ideal for bathroom sinks, showers, bathtubs, urinals, and laundry basins.

Specs

–
Cable Length:

26"

Product Type:

Drain Snake

Cable Diameter:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy