Apply to be a TradeMaster!
Main product image of Drain King Water-Powered Drain Unclogging Tool for 3" - 4" Patio, Basement & Main Drains
Magnifying glass
Hover image to zoom

Drain King Water-Powered Drain Unclogging Tool for 3" - 4" Patio, Basement & Main Drains

SKU:
H34
Rating:
(0)
Q&A:
(0)
Drain King Water-Powered Drain Unclogging Tool for 3" - 4" Patio, Basement & Main Drains
Magnifying glass
Hover image to zoom
$22.66 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Drain King H34 is a water-powered drain cleaning tool designed to clear clogged or slow-moving drains in 3" to 4" pipes. Ideal for toilets, floor drains, and main drain lines, it uses pulsating water pressure to break through blockages without harsh chemicals. The reusable design connects to a standard garden hose for fast, safe, and efficient drain cleaning.


Features:

  • Fits 3" to 4" drain lines
  • Ideal for toilets, floor drains, and main drain applications
  • Water-powered design clears clogs without chemicals
  • Patented water-dispersing valve creates pulsating jets to break up blockages
  • Clears drains using standard water pressure
  • Connects to a standard garden hose
  • Expands to seal inside the pipe for effective cleaning
  • Safe for pipes and environmentally friendly
  • Operates between 40-80 PSI
  • Durable construction for reliable performance
  • Reusable design for repeated use
  • Made in the USA
  • Backed by a 1-year warranty

Specs

–
Drain Size:

3"- 4"

Product Type:

Drain Bladder