Apply to be a TradeMaster!
Main product image of Drain King Water-Powered Unclogging Kit for 1" -2" Drains w/ Crossbar & Faucet Adapter
Magnifying glass
Hover image to zoom

Drain King Water-Powered Unclogging Kit for 1" -2" Drains w/ Crossbar & Faucet Adapter

SKU:
VIP1
Rating:
(0)
Q&A:
(0)
Drain King Water-Powered Unclogging Kit for 1" -2" Drains w/ Crossbar & Faucet Adapter
Magnifying glass
Hover image to zoom
$18.40 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Drain King VIP1 is a water-powered drain cleaning adapter kit designed to connect Drain King bladders to indoor faucets for convenient, controlled use. Ideal for indoor drain cleaning applications, it allows you to utilize standard household water pressure without needing access to an outdoor hose connection. The durable components provide a secure, leak-resistant connection for efficient and mess-free operation.



Features

  • Adapter kit for connecting Drain King tools to indoor faucets
  • Enables indoor drain cleaning without outdoor hose access
  • Compatible with standard faucet threads
  • Provides a secure, leak-resistant connection
  • Allows use of household water pressure for clog removal
  • Durable construction for repeated use
  • Easy to install and remove
  • Compact design for convenient storage
  • Reusable for multiple applications
  • Made in the USA
  • Backed by a 1-year warranty

Specs

–
Drain Size:

1"- 2"

Product Type:

Drain Bladder

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy