Apply to be a TradeMaster!
Main product image of High Temperature Anti-Seize Lubricant, Silver-Gray (1 lb Can)
Magnifying glass
Hover image to zoom

High Temperature Anti-Seize Lubricant, Silver-Gray (1 lb Can)

Brand:
DuPont
SKU:
0130708
Rating:
(0)
Q&A:
(0)
High Temperature Anti-Seize Lubricant, Silver-Gray (1 lb Can)
Magnifying glass
Hover image to zoom
$84.55 each
In Stock
In Stock
Get 106 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver, Gray

Description

–

This item is a High Temperature Anti-Seize Lubricant, Silver-Gray (1 lb Can) manufactured by DuPont.

  • Color: Silver-Gray
  • Type: High Temperature
  • Food Grade: No
  • Lubricant Type: High Temperature

Specs

–
Color:

Silver

Gray

Product Type:

Lubricant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy