Apply to be a TradeMaster!
Main product image of Lubricant (2.82 oz Tube (Case of 12))
Magnifying glass
Hover image to zoom

Lubricant (2.82 oz Tube (Case of 12))

Brand:
DuPont
SKU:
0131832
Rating:
(0)
Q&A:
(0)
Lubricant (2.82 oz Tube (Case of 12))
Magnifying glass
Hover image to zoom
$317.52 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

This item is a Lubricant (2.82 oz Tube (Case of 12)) manufactured by DuPont.

  • Type: Lubricant
  • Container Type: Tube
  • Container Size: 2.82 oz
  • Net Fill: 2.82oz

Specs

–
Product Type:

Grease

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy